
RPP SILVER2 Timing G BELT replaced by 1200SLV3-8M60
Mfr # 1200-8MS-60
Zoro # G511088846
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
60 mm
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-8MS-60
Zoro #
G511088846
UPC #
746041522346
Country of Origin
Spain
Dimensions
Width - Timing Belts
60 mm
Outside Length
1200 mm
Details
Number of Teeth - Timing Belts
150
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Banded Belt
8MS
Material
Fiber Loaded Nitrile
Pitch
8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.