Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 138MM Bolt Circle Diameter
- Mfr # UCFC210
- Zoro # G312501216
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Flange Thickness
28 mm
Bearing Insert Type
Radial Ball
Bore Diameter
50 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC210
- Zoro #
- G312501216
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 28 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 97.6 mm
- Overall Height
- 165 mm
- Overall Width
- 42.6 mm
- Overall Length
- 165 mm
Details
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 138MM Bolt Circle Diameter; 97.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.