
RPP SILVER2 Timing G BELT T-BELTS 14mm pitch x 90mm width
Mfr # 2800-14MS-90
Zoro # G911086732
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
200
Width - Timing Belts
90 mm
Outside Length
2800 mm
Pitch
14 mm
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800-14MS-90
Zoro #
G911086732
UPC #
746041487119
Country of Origin
Spain
Dimensions
Width - Timing Belts
90 mm
Outside Length
2800 mm
Details
Number of Teeth - Timing Belts
200
Pitch
14 mm
Material
Fiber Loaded Nitrile
V-Belt Section
14MS
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Banded Belt
14MS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.