Shop MEGADYNE
See all product information
RPP SILVER2 Timing G BELT T-BELTS
Mfr # 2200-8MS-35
Zoro # G611080603
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8MS
Industry Number
2200-8MS-35
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
35 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2200-8MS-35
- Zoro #
- G611080603
- UPC #
- 746041534929
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- 8MS
- Top Width
- 35 mm
- Pitch Length
- 2200 mm
Details
- Item
- Timing Belt
- Industry Number
- 2200-8MS-35
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 275
- Belt Material
- Fiber Loaded Nitrile
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Megasynch Silver3
- Temp. Range
- to
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.