RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 15mm width

  • Mfr # 600-8MS-15

  • Zoro # G211090873


product price:  $22.19
/ea

Key Features

Number of Teeth - Timing Belts
75
Width - Timing Belts
15 mm
Outside Length
600 mm
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-8MS-15
Zoro #
G211090873
UPC #
746041484002
Country of Origin
Spain

Dimensions

Width - Timing Belts
15 mm
Outside Length
600 mm

Details

Number of Teeth - Timing Belts
75
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Temp. Range
to
Banded Belt
8MS
Pitch
8 mm
Standards
ARPM IP-27;ISO 13050

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.