RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 22mm width

  • Mfr # 2200-8MS-22

  • Zoro # G311089982


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
275
Width - Timing Belts
22 mm
Outside Length
2200 mm
Temp. Range
to
V-Belt Section
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200-8MS-22
Zoro #
G311089982
UPC #
746041462239
Country of Origin
China

Dimensions

Width - Timing Belts
22 mm
Outside Length
2200 mm

Details

Number of Teeth - Timing Belts
275
Temp. Range
to
V-Belt Section
8MS
Banded Belt
8MS
Pitch
8 mm
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.