RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 50mm width

  • Mfr # 680-8MS-50

  • Zoro # G211090910


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Pitch
8 mm
Number of Teeth
85
Belt Material
Fiber Loaded Nitrile
V-Belt Section
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680-8MS-50
Zoro #
G211090910
UPC #
746041363116
Country of Origin
Spain

Dimensions

Top Width
50 mm
Outside Length
680 mm

Details

Pitch
8 mm
Number of Teeth
85
Belt Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.