
RPP SILVER2 Timing G BELT T-BELTS replaced by 1080SLV3-8M30
Mfr # 1080-8MS-30
Zoro # G911088996
product price:Â $52.15
/eaKey Features
Number of Teeth - Timing Belts
135
Width - Timing Belts
30 mm
V-Belt Section
8MS
Temp. Range
to
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1080-8MS-30
Zoro #
G911088996
UPC #
746041367381
Country of Origin
Spain
Dimensions
Width - Timing Belts
30 mm
Outside Length
1080 mm
Details
Number of Teeth - Timing Belts
135
V-Belt Section
8MS
Temp. Range
to
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.