
RPP SILVER2 Timing G BELT T-BELTS replaced by 1200SLV3-8M20
Mfr # 1200-8MS-20
Zoro # G111088949
product price:Â $47.49
/eaKey Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
20 mm
V-Belt Section
8MS
Pitch
8 mm
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-8MS-20
Zoro #
G111088949
UPC #
746041356057
Country of Origin
Italy
Dimensions
Width - Timing Belts
20 mm
Outside Length
1200 mm
Details
Number of Teeth - Timing Belts
150
V-Belt Section
8MS
Pitch
8 mm
Material
Fiber Loaded Nitrile
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.