RPP SILVER2 Timing G BELT T-BELTS replaced by 1352SLV3-8M10

  • Mfr # 1352-8MS-10

  • Zoro # G311088787


product price:  $28.49
/ea

Key Features

Number of Teeth - Timing Belts
169
Width - Timing Belts
10 mm
Banded Belt
8MS
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352-8MS-10
Zoro #
G311088787
UPC #
746041527105
Country of Origin
Spain

Dimensions

Width - Timing Belts
10 mm
Outside Length
1352 mm

Details

Number of Teeth - Timing Belts
169
Banded Belt
8MS
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Temp. Range
to
Pitch
8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.