
RPP SILVER2 Timing G BELT T-BELTS replaced by 1440SLV3-8M20
Mfr # 1440-8MS-20
Zoro # G611090091
product price:Â $52.45
/eaKey Features
Number of Teeth - Timing Belts
180
Width - Timing Belts
20 mm
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440-8MS-20
Zoro #
G611090091
UPC #
746041357016
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
1440 mm
Details
Number of Teeth - Timing Belts
180
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Temp. Range
to
Banded Belt
8MS
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.