Zoro Homepage

RPP Timing G BELT T-BELTS

  • Mfr # 1895-5M-35

  • Zoro # G111079237


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
379
Width - Timing Belts
35 mm
Standards
ISO 13050
Pitch
5 mm
Banded Belt
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1895-5M-35
Zoro #
G111079237
UPC #
746041238490
Country of Origin
Spain

Dimensions

Width - Timing Belts
35 mm
Outside Length
1895 mm

Details

Number of Teeth - Timing Belts
379
Standards
ISO 13050
Pitch
5 mm
Banded Belt
Timing Belt
V-Belt Section
5M
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Thermoset Polyurethane
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.