Shop MEGADYNE
See all product information
RPP Timing G BELT T-BELTS
Mfr # 960-8M-30
Zoro # G611095843
product price:Â $54.15
/eaKey Features
Top Width
30 mm
Pitch
8 mm
Number of Teeth
120
Belt Material
Polycholoroprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
960-8M-30
Zoro #
G611095843
UPC #
746041257682
Country of Origin
Spain
Dimensions
Top Width
30 mm
Outside Length
960 mm
Pitch Length
960 mm
Belt Trade Size
8M
Details
Pitch
8 mm
Number of Teeth
120
Belt Material
Polycholoroprene
Reinforcing Cord Material
Fiberglass
Banded Belt
Timing Belt
Standards
ISO 13050
V-Belt Section
8M
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Industry Number
960-8M-30
Tooth Shape
HTB Cuvilinear
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ HTB
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.