
SUPER TORQUE T-BELTS
Mfr # 250S5M650
Zoro # G311081474
product price: $61.59
/eaKey Features
Number of Teeth - Timing Belts
130
Width - Timing Belts
25 mm
Temp. Range
-25 C to 80 C
Standards
ARPM;ISO
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250S5M650
Zoro #
G311081474
UPC #
746041512293
Country of Origin
Spain
Dimensions
Width - Timing Belts
25 mm
Outside Length
650 mm
Details
Number of Teeth - Timing Belts
130
Temp. Range
-25 C to 80 C
Standards
ARPM;ISO
Material
Rubber
V-Belt Section
S5M
Banded Belt
Timing Belt
Core Cord
Fiberglass
Pitch
5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.