
SUPER TORQUE Timing G BELT
Mfr # 80S5M400
Zoro # G111094766
product price: $10.89
/eaKey Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
8 mm
Pitch
5 mm
Outside Length
400 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80S5M400
Zoro #
G111094766
UPC #
746041508548
Country of Origin
Spain
Dimensions
Width - Timing Belts
8 mm
Outside Length
400 mm
Details
Number of Teeth - Timing Belts
80
Pitch
5 mm
Material
Rubber
Core Cord
Fiberglass
Standards
ARPM;ISO
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
S5M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.