Shop MEGADYNE

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 1100S8M1352

  • Zoro # G411071757


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
S8M
Industry Number
1100S8M1352
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100S8M1352
Zoro #
G411071757
UPC #
746041231781
Country of Origin
China

Dimensions

Belt Trade Size
S8M
Top Width
110 mm
Pitch Length
1352 mm
Outside Length
1352 mm

Details

Item
Timing Belt
Industry Number
1100S8M1352
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
169
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC STD
Standards
ARPM, ISO
V-Belt Section
S8M
Temp. Range
-13 Degrees F to 176 Degrees F
Banded Belt
Timing Belt
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.