Zoro Homepage

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 120S8M912

  • Zoro # G211080508


product price: $38.49
/ea

Key Features

Number of Teeth - Timing Belts
114
Width - Timing Belts
12 mm
Temp. Range
-25 C to 80 C
V-Belt Section
S8M
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120S8M912
Zoro #
G211080508
UPC #
746041444310
Country of Origin
China

Dimensions

Width - Timing Belts
12 mm
Outside Length
912 mm

Details

Number of Teeth - Timing Belts
114
Temp. Range
-25 C to 80 C
V-Belt Section
S8M
Core Cord
Fiberglass
Standards
ARPM;ISO
Pitch
8 mm
Banded Belt
Timing Belt
Material
Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.