
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 140S5M440
Zoro # G211072657
product price: $13.19
/eaKey Features
Number of Teeth - Timing Belts
88
Width - Timing Belts
14 mm
Material
Rubber
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140S5M440
Zoro #
G211072657
UPC #
746041439316
Country of Origin
China
Dimensions
Width - Timing Belts
14 mm
Outside Length
440 mm
Details
Number of Teeth - Timing Belts
88
Material
Rubber
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
5 mm
V-Belt Section
S5M
Core Cord
Fiberglass
Standards
ARPM;ISO
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.