Zoro Homepage

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 150S8M2800

  • Zoro # G811077618


product price: $70.95
/ea

Key Features

Number of Teeth - Timing Belts
350
Width - Timing Belts
15 mm
Outside Length
2800 mm
Temp. Range
-25 C to 80 C
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150S8M2800
Zoro #
G811077618
UPC #
746041235918
Country of Origin
China

Dimensions

Width - Timing Belts
15 mm
Outside Length
2800 mm

Details

Number of Teeth - Timing Belts
350
Temp. Range
-25 C to 80 C
Core Cord
Fiberglass
Pitch
8 mm
Standards
ARPM;ISO
V-Belt Section
S8M
Banded Belt
Timing Belt
Material
Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.