
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 300S14M2240
Zoro # G911079628
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
160
Width - Timing Belts
30 mm
Outside Length
2240 mm
Pitch
14 mm
Standards
ARPM;ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300S14M2240
Zoro #
G911079628
UPC #
746041453657
Country of Origin
China
Dimensions
Width - Timing Belts
30 mm
Outside Length
2240 mm
Details
Number of Teeth - Timing Belts
160
Pitch
14 mm
Standards
ARPM;ISO
Material
Rubber
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
V-Belt Section
S14M
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.