Timing Belt, 8 mm Wide, 1224-8MG-36
- Mfr # 1224-8MG-36
- Zoro # G711087236
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Synchronous
V-Belt Section
8MG
Top Width
36 mm
Thickness
5.4 mm
Outside Length
1224 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1224-8MG-36
- Zoro #
- G711087236
- UPC #
- 746041356125
- Country of Origin
- Spain
- V-Belt Type
- Synchronous
- V-Belt Section
- 8MG
- Material
- Hi-Performance Chloroprene
- Temp. Range
- -25 to 85 Degrees C
- Standards
- ARPM IP-27
- For Use With
- General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Megasynch Gold2
- Industry Number
- 1224-8MG-36
- Item
- Timing Belt
Dimensions
- Top Width
- 36 mm
- Thickness
- 5.4 mm
- Outside Length
- 1224 mm
- Pitch Length
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.