Shop MEGADYNE
See all product information
Create Account
Timing Belt, 8 mm Wide, 1600TTM8M30
- Mfr # 1600TTM8M30
- Zoro # G811090310
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
TTM8M
V-Belt Section
TTM8M
Material
HNBR Elastomer
Pitch Length
8 mm
Temp. Range
-40 to 248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600TTM8M30
- Zoro #
- G811090310
- UPC #
- 746041539283
- Country of Origin
- Spain
- V-Belt Type
- TTM8M
- V-Belt Section
- TTM8M
- Material
- HNBR Elastomer
- Temp. Range
- -40 to 248 Degrees F
- Reinforcing Cord Material
- Carbon
- Belt Series
- Megasynch Titanium
- Item
- Timing Belt
- Industry Number
- 1600TTM8M30
- Standards
- ARPM IP-27, ISO 13050
Dimensions
- Pitch Length
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.