Timing Belt, Chloroprene Polymer, Neoprene, 27.0 in Wide, 270L098-NG-MB-PS-A
- Mfr # 270L098-NG-MB-PS-A
- Zoro # G312322521
product price:Â
$
82.15
/ea
Key Features
Belt Trade Size
L
Industry Number
270L098-NG-MB-PS-A
Top Width
0.98 in
Pitch Length
27.0 in
Belt Material
Chloroprene Polymer, Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270L098-NG-MB-PS-A
- Zoro #
- G312322521
- UPC #
- -
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 270L098-NG-MB-PS-A
- Belt Material
- Chloroprene Polymer, Neoprene
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- L
- Minimum Operating Temperature
- 22 Degrees F
Dimensions
- Belt Trade Size
- L
- Top Width
- 0.98 in
- Pitch Length
- 27.0 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.