Timing Belt, LH075US, Trapezoidal
Mfr # LH075US
Zoro # G522439293
product price: $8.75
/eaSold in multiples of 5 for $43.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH075US
Zoro #
G522439293
UPC #
746041303389
Country of Origin
Italy
Description
Timing Belt, Belt Material Polyurethane, Belt Series Megalinear, Industry Number LH075US, Number of Teeth Not Applicable, Pitch 0.5 in, Pitch Length Not Applicable, Tooth Location One Side, Top Width 3/4 in, Belt Coating Not Applicable, Belt Trade Size H, Length Type Ends Not Joined, Maximum Operating Temperature 176 Degrees F, Outside Length 5 ft, Reinforcing Cord Material Steel, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Ozone-Resistant, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.