Shop MEGADYNE

Timing Belt, Rubber, Closed Loop

  • Mfr # 4000TTM8M62

  • Zoro # G722732385


product price:  $717.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
TTM8
Industry Number
4000TTM8M62
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4000TTM8M62
Zoro #
G722732385
UPC #
-
Country of Origin
Spain

Dimensions

Belt Trade Size
TTM8
Top Width
62 mm
Pitch Length
4000 mm
Outside Length
4,000 mm

Details

Item
Timing Belt
Industry Number
4000TTM8M62
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
500
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
MEGASYNC Titanium
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Metric
Application
Heavy Industry, HVAC, Textile Industry
Resistance Properties
Abrasion-Resistant, Oil-Resistant, Shear-Resistant
Standards
ISO 9563

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 2100TTM14M156, Number of Teeth 500, Pitch 8 mm, Pitch Length 4,000 mm, Top Width 62 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 4,000 mm, Reinforcing Cord Material Carbon Fiber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.