Timing Belts, L25AT10
Mfr # L25AT10
Zoro # G222437476
product price: $15.35
/eaSold in multiples of 5 for $76.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L25AT10
Zoro #
G222437476
UPC #
746041302252
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L25AT10, Number of Teeth Not Applicable, Pitch 10 mm, Pitch Length Not Applicable, Top Width 25 mm, Belt Trade Size T10, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.