Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=1.25in
Mfr # 180XL125
Zoro # G111087034
product price:Â $22.79
/eaKey Features
Top Width
1.25 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180XL125
Zoro #
G111087034
UPC #
746041143367
Country of Origin
Spain
Dimensions
Top Width
1.25 in
Outside Length
18 in
Pitch Length
18 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
180XL125
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.