Timing Belts, L50AT20
Mfr # L50AT20
Zoro # G122436845
product price: $38.79
/eaSold in multiples of 5 for $193.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L50AT20
Zoro #
G122436845
UPC #
746041302757
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L50AT20, Number of Teeth Not Applicable, Pitch 20 mm, Pitch Length Not Applicable, Top Width 50 mm, Belt Trade Size T20, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.