Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=100.0in P=0.50in W=0.75in
Mfr # 1000H075
Zoro # G711075257
product price:Â $54.99
/eaKey Features
Top Width
0.75 in
Pitch
1/2 in
Number of Teeth
200
Belt Material
Polycholoroprene
Temp. Range
-25 C to 85 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1000H075
Zoro #
G711075257
UPC #
746041138622
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
100 in
Belt Trade Size
H
Pitch Length
100 in
Details
Pitch
1/2 in
Number of Teeth
200
Belt Material
Polycholoroprene
Temp. Range
-25 C to 85 C
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
1000H075
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.