
Timing G BELT - H PITCH T-BELTS L=100.0in P=0.50in W=0.88in
Mfr # 1000H088
Zoro # G311075459
product price:Â $67.99
/eaKey Features
Number of Teeth - Timing Belts
200
Width - Timing Belts
0.88 in
V-Belt Section
H
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000H088
Zoro #
G311075459
UPC #
746041138639
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.88 in
Outside Length
100 in
Details
Number of Teeth - Timing Belts
200
V-Belt Section
H
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.5 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.