Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=114.0in P=0.50in W=2.0in
Mfr # 1140H200
Zoro # G911080792
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Outside Length
114 in
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1140H200
Zoro #
G911080792
UPC #
746041139674
Country of Origin
Spain
Dimensions
Outside Length
114 in
Top Width
2 in
Belt Trade Size
H
Pitch Length
114 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
1/2 in
Application
General Industry
Number of Teeth
228
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
1140H200
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.