Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=170.0in P=0.50in W=0.75in
Mfr # 1700H075
Zoro # G611081372
product price:Â $88.45
/eaKey Features
Top Width
0.75 in
Pitch
1/2 in
Number of Teeth
340
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1700H075
Zoro #
G611081372
UPC #
746041142537
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
170 in
Pitch Length
170 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
340
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
1700H075
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.