Timing G BELT - H PITCH T-BELTS L=170.0in P=0.50in W=1.06in

  • Mfr # 1700H106

  • Zoro # G011081187


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Top Width
1.06 in
Pitch
0.5 in
Number of Teeth
340
Belt Material
Chloroprene
Outside Length
170 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1700H106
Zoro #
G011081187
UPC #
746041142582
Country of Origin
Spain

Dimensions

Top Width
1.06 in
Outside Length
170 in

Details

Pitch
0.5 in
Number of Teeth
340
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.