Timing G BELT - H PITCH T-BELTS L=23.0in P=0.50in W=1.12in

  • Mfr # 230H112

  • Zoro # G211077669


product price:  $50.69
/ea

Key Features

Number of Teeth - Timing Belts
46
Width - Timing Belts
1.12 in
V-Belt Section
H
Outside Length
23 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230H112
Zoro #
G211077669
UPC #
746041146047
Country of Origin
China

Dimensions

Width - Timing Belts
1.12 in
Outside Length
23 in

Details

Number of Teeth - Timing Belts
46
V-Belt Section
H
Pitch
0.5 in
For Use With
General Industry
Banded Belt
Timing Belt
Material
Chloroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.