
Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=24.0in P=0.50in W=1.18in
Mfr # 240H118
Zoro # G911070939
product price:Â $34.99
/eaKey Features
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
H
Pitch
1/2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240H118
Zoro #
G911070939
UPC #
746041447243
Country of Origin
Spain
Dimensions
Outside Length
24 in
Top Width
1.18 in
Belt Trade Size
H
Pitch Length
24 in
Details
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
H
Pitch
1/2 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
48
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
240H118
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.