Shop JET
See all product information
TIMING BELT 369-3GT-10MM MDL
Mfr # JT9-993101
Zoro # G814646477
product price:Â $60.49
/eaKey Features
Number of Teeth
123
Industry Number
369-3GT-10
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JT9-993101
Zoro #
G814646477
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
10 mm
Pitch Length
369 mm
Details
Number of Teeth
123
Item
Timing Belt
Industry Number
369-3GT-10
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Location
One Side
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.