
Timing G BELT - H PITCH T-BELTS L=30.0in P=0.50in W=1.75in
Mfr # 300H175
Zoro # G911075538
product price:Â $45.75
/eaKey Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Outside Length
30 in
V-Belt Section
H
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300H175
Zoro #
G911075538
UPC #
746041149840
Country of Origin
Spain
Dimensions
Outside Length
30 in
Top Width
1.75 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Application
General Industry
Number of Teeth
60
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.