Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=8.0in
Mfr # 180XL800
Zoro # G411086959
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Top Width
8 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180XL800
Zoro #
G411086959
UPC #
746041143442
Country of Origin
Spain
Dimensions
Top Width
8 in
Outside Length
18 in
Pitch Length
18 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Industry Number
180XL800
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.