
Timing G BELT - H PITCH T-BELTS L=33.0in P=0.50in W=0.75in
Mfr # 330H075
Zoro # G911080600
product price:Â $27.69
/eaKey Features
Belt Material
Chloroprene
V-Belt Section
H
Standards
ARPM IP-24
Outside Length
33 in
Temp. Range
-25 C to 80 C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330H075
Zoro #
G911080600
UPC #
746041151546
Country of Origin
Spain
Dimensions
Outside Length
33 in
Top Width
0.75 in
Details
Belt Material
Chloroprene
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
0.5 in
Application
General Industry
Number of Teeth
66
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.