
Timing G BELT - H PITCH T-BELTS L=35.0in P=0.50in W=1.25in
Mfr # 350H125
Zoro # G911080402
product price:Â $36.49
/eaKey Features
Belt Material
Polycholoroprene
V-Belt Section
H
Outside Length
35 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
350H125
Zoro #
G911080402
UPC #
746041152666
Country of Origin
Spain
Dimensions
Outside Length
35 in
Top Width
1.25 in
Pitch Length
35 in
Belt Trade Size
H
Details
Belt Material
Polycholoroprene
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
1/2 in
Number of Teeth
70
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Industry Number
350H125
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.