
Timing G BELT - H PITCH T-BELTS L=36.0in P=0.50in W=20.0in
Mfr # 360H20.00
Zoro # G311083966
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
72
Width - Timing Belts
20.00 in
Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360H20.00
Zoro #
G311083966
UPC #
746041153144
Country of Origin
Spain
Dimensions
Width - Timing Belts
20.00 in
Outside Length
36 in
Details
Number of Teeth - Timing Belts
72
Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Standards
ARPM IP-24
Pitch
0.5 in
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.