Shop MEGADYNE

Timing G BELT - H PITCH T-BELTS L=36.0in P=0.50in W=5.50in

  • Mfr # 360H550

  • Zoro # G511084183


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
360H550
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360H550
Zoro #
G511084183
UPC #
746041153304
Country of Origin
Spain

Dimensions

Belt Trade Size
H
Top Width
5.50 in
Pitch Length
36 in
Outside Length
36 in

Details

Item
Timing Belt
Industry Number
360H550
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
72
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Temp. Range
-25 Degrees C to 80 Degrees C
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Application
General Industry
Minimum Operating Temperature
-25 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.