Timing G BELT - H PITCH T-BELTS L=37.0in P=0.50in W=0.50in

  • Mfr # 370H050

  • Zoro # G911092856


product price:  $18.89
/ea

Key Features

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Outside Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370H050
Zoro #
G911092856
UPC #
746041153793
Country of Origin
Spain

Dimensions

Outside Length
37 in
Top Width
0.5 in
Belt Trade Size
H
Pitch Length
37 in

Details

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Pitch
1/2 in
Application
General Industry
Number of Teeth
74
Industry Number
370H050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.