Shop TIMKEN BELTS
See all product information
Synchro-Cog Belt HT
Mfr # 156-3M-9
Zoro # G021898980
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Belt Trade Size
3M
Industry Number
156-3M-9
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 156-3M-9
- Zoro #
- G021898980
- UPC #
- 078520199907
- Country of Origin
- Unknown
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 9 mm
- Pitch Length
- 156 mm
Details
- Item
- Synchronous Belt
- Industry Number
- 156-3M-9
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 52
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Fabric Cover
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 150 Degrees F
- Belt Series
- Synchro-Cog HT
Description
Timken Belts Synchro-Cog HT 156-3M-9 High Torque Synchronous Drive Belt, 52 Teeth, 3 mm Pitch, 156 mm OAL, 9 mm W, Fabric/Synthetic Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.