Timing G BELT - H PITCH T-BELTS L=37.0in P=0.50in W=0.63in

  • Mfr # 370H063

  • Zoro # G711092919


product price:  $20.19
/ea

Key Features

Number of Teeth - Timing Belts
74
Width - Timing Belts
0.63 in
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370H063
Zoro #
G711092919
UPC #
746041403799
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.63 in
Outside Length
37 in

Details

Number of Teeth - Timing Belts
74
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
Material
Chloroprene
Pitch
0.5 in
For Use With
General Industry
Standards
ARPM IP-24

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.