Shop MEGADYNE

Timing G BELT - H PITCH T-BELTS L=39.0in P=0.50in W=2.75in

  • Mfr # 390H275

  • Zoro # G711084082


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Top Width
2.75 in
Pitch
1/2 in
Number of Teeth
78
Belt Material
Polycholoroprene
Outside Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390H275
Zoro #
G711084082
UPC #
746041430573
Country of Origin
Spain

Dimensions

Top Width
2.75 in
Outside Length
39 in
Pitch Length
39 in
Belt Trade Size
H

Details

Pitch
1/2 in
Number of Teeth
78
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Industry Number
390H275
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.