
Timing G BELT - H PITCH T-BELTS L=42.0in P=0.50in W=3.0in
Mfr # 420H300
Zoro # G911084523
product price:Â $98.39
/eaKey Features
Belt Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420H300
Zoro #
G911084523
UPC #
746041155599
Country of Origin
Spain
Dimensions
Outside Length
42 in
Top Width
3 in
Details
Belt Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
0.5 in
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
84
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.