Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=45.0in P=0.50in W=1.38in
Mfr # 450H138
Zoro # G011084140
product price:Â $51.39
/eaKey Features
Top Width
1.38 in
Pitch
1/2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Outside Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
450H138
Zoro #
G011084140
UPC #
746041156596
Country of Origin
Spain
Dimensions
Top Width
1.38 in
Outside Length
45 in
Pitch Length
45 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
H
Application
General Industry
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Industry Number
450H138
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.