
Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=2.03in
Mfr # 480H203
Zoro # G511084411
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Outside Length
48 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.5 in
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480H203
Zoro #
G511084411
UPC #
746041157432
Country of Origin
Spain
Dimensions
Outside Length
48 in
Top Width
2.03 in
Details
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.5 in
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
96
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.