Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=39.2in P=0.20in W=3.0in

  • Mfr # 392XL300

  • Zoro # G911091750


product price:  $71.39
/ea

Key Features

Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Outside Length
39.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
392XL300
Zoro #
G911091750
UPC #
746041154929
Country of Origin
Spain

Dimensions

Outside Length
39.2 in
Top Width
3 in
Pitch Length
39.2 in
Belt Trade Size
XL

Details

Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Pitch
0.2 in
Application
General Industry
Number of Teeth
196
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
392XL300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.